Zoro Homepage

DblEndedDriverBit, 0.25" Hex, L:2.5", PK2

  • Mfr # IWAF32DET20T252

  • Zoro # G3208038


product price: $10.79
/pk 2, $5.40/ea

Key Features

Overall Length
2 1/2 in
Shank Type - Machining
1/4 in
Shank Hex Size
1/4 in
Material - Machining
Steel
Finish - Machining
Corrosion Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF32DET20T252
Zoro #
G3208038
UPC #
885911650106
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Shank Hex Size
1/4 in
Fastening Tool Tip Size
T20, T25
Bit Size Side B
T20
Bit Size Side A
T25

Details

Item
Double Ended Driver Bit
Shank Type - Machining
1/4 in
Material - Machining
Steel
Finish - Machining
Corrosion Coated
Fastening Tool Material
Steel
SAE or Metric
Metric, SAE
For Use With
Power Tool
Impact Rated
Impact Rated
Bit Style
Torx(R)
Fastening Tool Item
Insert Bit
Single End/Double End
1/4 in
Application - Tools
Power
Measurement System
Metric, Imperial
Tip Type Side B
Standard
Head Style Side A
Torx(R)
Tip Type Side A
Standard
Head Style Side B
Torx(R)
Compatible Product Type
Power Tool
Series
Irwin Impact Performance Series

Description

DblEndedDriverBit,0.25" Hex,L:2.5",PK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.