DblEndedDriverBit, 0.25" Hex, L:2.5", PK3
Mfr # IWAF32DEPH23
Zoro # G100443537
product price: $11.15
/pk 3, $3.72/eaKey Features
Bit Style
Phillips
Overall Length
2 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
Metric, SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IWAF32DEPH23
Zoro #
G100443537
UPC #
885911642095
Country of Origin
China
Dimensions
Overall Length
2 1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 1/2 in
Fastening Tool Tip Size
PH2
Shank Size
1/4 in
Bit Size Side A
PH2
Bit Size Side B
PH2
Description
DblEndedDriverBit,0.25" Hex,L:2.5",PK3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.