Zoro Homepage

DblEndedDriverBit, 0.25" Hex, L:4

  • Mfr # IWAF34DEPH2SQ2

  • Zoro # G2793078


product price: $9.45
/ea

Key Features

Overall Length
4 in
Shank Type - Machining
1/4 in
Shank Hex Size
1/4 in
Material - Machining
Steel
Finish - Machining
Corrosion Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWAF34DEPH2SQ2
Zoro #
G2793078
UPC #
042526915239
Country of Origin
China

Dimensions

Overall Length
4 in
Shank Hex Size
1/4 in
Fastening Tool Tip Size
PH2, S2
Bit Size Side B
S2
Bit Size Side A
PH2

Details

Item
Double Ended Driver Bit
Shank Type - Machining
1/4 in
Material - Machining
Steel
Finish - Machining
Corrosion Coated
For Use With
Power Tool
Impact Rated
Impact Rated
Application - Tools
Power
Fastening Tool Item
Insert Bit
Bit Style
Phillips, Square
Single End/Double End
1/4 in
SAE or Metric
Metric, SAE
Fastening Tool Material
Steel
Head Style Side A
Phillips
Head Style Side B
Square
Measurement System
Metric, Imperial
Tip Type Side A
Standard
Series
Irwin Impact Performance Series
Compatible Product Type
Power Tool
Tip Type Side B
Standard

Description

DblEndedDriverBit,0.25" Hex,L:4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.