Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diagonal Cutting Pliers, Oval, 8", Standard

  • Mfr # IWHT84001

  • Zoro # G710607657


product price: $39.89
/ea
Sold in multiples of 5 for $199.45

Key Features

Overall Length
8 in
Features
Corrosion-Resistant
Jaw Length
7/8 in
Jaw Width
1 1/8 in
High Leverage
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IWHT84001
Zoro #
G710607657
UPC #
885911821674
Country of Origin
Viet Nam

Dimensions

Overall Length
8 in
Jaw Length
7/8 in
Jaw Width
1 1/8 in
For Maximum Diameter Stainless Steel
3/32 in
Maximum Wire Cutting Diameter
0.092 in
For Maximum Diameter Hard Steel
3/32 in

Details

Item
Diagonal Cutting Pliers
Features
Corrosion-Resistant
High Leverage
Yes
Finish
Electrophoretic Deposition
Insulated
No
Stripping Capacities
12/2
Grip Material
Bi-Material
Additional Tool Functions
Cable Cutter
Plier Type
Diagonal Cutting Pliers
For Wire/Cable Type
Non-Metallic Sheathed Cable
Non-Sparking
No
Cutter Type
Diagonal Cutting Pliers
Grip Style
Deluxe Cushion
Nose Shape
Oval
ESD-Safe
No
Jaw Opening Type
Manual
Maximum Jaw Opening
5/8 in
Head Offset Angle
0 Degrees
Cut Profile
Standard
Material
Steel

Description

Diagonal Cutting Pliers, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 8 in, Maximum Jaw Opening 5/8 in, For Maximum Diameter Stainless Steel 3/32 in, For Maximum Diameter Hard Steel 3/32 in, For Maximum Diameter ACSR Conductor Not Applicable, Jaw Length 7/8 in, Jaw Width 1 1/8 in, Jaw Opening Type Manual, Grip Style Deluxe Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.