
Hanson High Carbon Steel SAE Hexagon Die 3/4 in. 1 pc
Mfr # 6860ZR
Zoro # G000537947
product price: $19.49
/eaKey Features
Length (In.)
3.6 in
Width
2.8 in
Height
0.8 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6860ZR
Zoro #
G000537947
UPC #
42526068607
Country of Origin
United States
Dimensions
Length (In.)
3.6 in
Width
2.8 in
Height
0.8 in
Details
SAE or Metric
SAE
Description
Irwin Hanson Hexagon Machine Screw Die is designed to ensure that bolts fit tightly. Die can be used with a wrench or socket when space is limited.
- • Durable, long lasting
- • Recommended for use with hexagon die stock
- • Made in high quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.