Shop IRWIN

Hanson High Carbon Steel SAE Hexagon Die 1/8 in. 1 pc

  • Mfr # 9502ZR

  • Zoro # G2693604


product price:  $11.18
/ea

Key Features

End Shape
Hex
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9502ZR
Zoro #
G2693604
UPC #
42526095023
Country of Origin
United States

Dimensions

Tip Size
1/8"-27

Details

Item
Standard Hex Key Set
End Shape
Hex
Measurement Type
SAE

Description

IRWIN Hanson Hexagon Die is designed to ensure that bolts fit tightly


  • • Ideal for maintenance and repair work
  • • Recommended for use with hexagon die stock
  • • Die can be used with a wrench or socket when space is limited
  • • High carbon steel
  • • 1 in. diameter
  • • 1/8 in. - 27 NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.