
Irwin Hanson High Carbon Steel SAE Hexagon Die 7/16 in. 1 pc
Mfr # 9440
Zoro # G1917088
product price: $12.55
/eaKey Features
Overall Length
1-5/16 in
Rod/Anchor Size
3/8 in
Sleeve Length
15/16 in
Drill Diameter
5/8 in
Anchor Material
Zamac Alloy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9440
Zoro #
G1917088
UPC #
42526094408
Country of Origin
United States
Dimensions
Overall Length
1-5/16 in
Rod/Anchor Size
3/8 in
Sleeve Length
15/16 in
Drill Diameter
5/8 in
Details
Anchor Material
Zamac Alloy
Description
IRWIN Hanson Hexagon Machine Screw Die is designed to ensure that bolts fit tightly
- • Ideal for maintenance and repair work
- • Recommended for use with hexagon die stock
- • Die can be used with a wrench or socket when space is limited
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.