This item is Discontinued.

Irwin Irwin Hanson High Carbon Steel Metric Hexagon Die 7 - 1 mm 1 pc 9731

This item is Discontinued.

Irwin

Irwin Hanson High Carbon Steel Metric Hexagon Die 7 - 1 mm 1 pc (Discontinued)

Mfr # 9731
Zoro # G1917438
UPC # 042526097317
Country of Origin United States
Category Hex Dies
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9731
Zoro #
G1917438
UPC #
042526097317
Country of Origin
United States

Dimensions

Length
5.8 in
Height
0.500 in
Width
1.7 in

Details

SAE or Metric
Metric
Weight
0.080 lbs
Individual / Set
Individual

Description

High carbon steel hexagon metric dies. Ideal for a


  • • Hex die
  • • Ideal for auto repair and machinery where metric threads are specified
  • • High carbon steel
  • • 7 mm - 1 mm
  • • 1 in. across flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.