Die 8 - 32 NC 5/8IN Hex
Mfr # 6124
Zoro # G3583758
product price: $6.19
/eaSold in multiples of 5 for $30.95
Key Features
Thread Direction
Right Hand
Thread Type
NC
Die Material
High Speed Steel
Die Shape
Hex
Die Thread Size
#8-32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6124
Zoro #
G3583758
UPC #
-
Country of Origin
United States
Dimensions
Die Thread Size
#8-32
Thread Size
#8-32
Hex Size
5/8"
Details
Item
Hex Threading Die
Thread Direction
Right Hand
Thread Type
NC
Die Material
High Speed Steel
Die Shape
Hex
Die Type
Solid
Threads per Inch
32
Material - Machining
High Speed Steel
Thread Standard
UNC
Description
Hex Threading Die, Thread Size #8-32, UNC, Solid, Die Material High Speed Steel, Thread Type NC, Threads per Inch 32, Thread Direction Right Hand, Die Shape Hex, Hex Size 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.