
Die, Threading, Lhand, 1/2-13
Mfr # 7744
Zoro # G210769329
product price: $20.95
/eaKey Features
Length (In.)
3.6 in
Width
2.7 in
Height
0.8 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7744
Zoro #
G210769329
UPC #
024721077448
Country of Origin
United States
Dimensions
Length (In.)
3.6 in
Width
2.7 in
Height
0.8 in
Details
Item
Die
SAE or Metric
SAE
Description
Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.