Zoro Homepage

Die1/2IN-13 NC HCS Adj.Round 1IN OD-Bulk

  • Mfr # 3844

  • Zoro # G3583749


product price: $15.89
/ea
Sold in multiples of 5 for $79.45

Key Features

Thread Direction
Right Hand
Thread Type
NC
Die Shape
Round
Die Thread Size
1/2"-13
Die Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3844
Zoro #
G3583749
UPC #
-
Country of Origin
United States

Dimensions

Die Thread Size
1/2"-13
Thread Size
1/2"-13
Outside Dia.
1"
Overall Length
1"

Details

Item
Round Threading Die
Thread Direction
Right Hand
Thread Type
NC
Die Shape
Round
Die Material
High Speed Steel
Die Type
Adjustable
Thread Standard
NC
Threads per Inch
13
Integrated Handle
No

Description

Round Threading Die, Round, Thread Size 1/2 In.-13, NC, Adjustable, Outside Dia. 1 In., Die Material High Speed Steel, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.