Zoro Homepage

Drill Bit, 1-1/2 In

  • Mfr # 87924

  • Zoro # G4938534


product price: $5.45
/ea

Key Features

Overall Length
4 3/4 in
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Neutral
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87924
Zoro #
G4938534
UPC #
024721879240
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Drill Bit Size
1 1/2 in
Shank Size
1/4 in
Shank Dia.
1/4 in
Shank Length
4 in
Shank Hex Size
1/4 in
Diameter
1-1/2 in

Details

Item
Spade Drill Bit
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Wood
For Use With
Drilling Holes in Wood, Cordless Drills, Corded Drills
Drill Bit Material
Carbon Steel
Drill Style
Spade
Number of Pieces
1
Number of Spurs
2
Number of Flutes
1
Shank Type - Machining
Hex
Sub Brand
Speedbor
Extension Compatible
No
Drill Bit Point Type
Blue-Grooveâ„¢
Curved Blade
No
Nail Cutting
No
Flute Type
Straight
Wire Hole
No
Adjustable Blade
No
Decimal Equivalent
1.5

Description

Spade Drill Bit, 1 1/2 in Drill Bit Size, Hex, Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 4 3/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.