Zoro Homepage

Drill Bit, 1/2, 135deg, Black Oxide, PK5

  • Mfr # 67832

  • Zoro # G3973746


product price: $72.25
/pk 5, $14.45/ea

Key Features

Overall Length
1/2"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1/2"
Shank Dia.
3/8"
Material - Machining
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67832
Zoro #
G3973746
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2"
Drill Bit Size
1/2"
Shank Dia.
3/8"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Drill Bit,1/2,135deg,Black Oxide
Drill Bit Point Angle
135 Degrees
Material - Machining
HSS
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Number of Pieces
5

Description

Drill Bit,1/2,135deg,Black Oxide, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.