Zoro Homepage

Drill Bit, 1/2 in, Titanium Nitride, 135deg

  • Mfr # 63932

  • Zoro # G814845597


product price: $13.29
/ea
Sold in multiples of 3 for $39.87

Key Features

Overall Length
1/2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1/2 in
Shank Dia.
1/2 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63932
Zoro #
G814845597
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2 in
Drill Bit Size
1/2 in
Shank Dia.
1/2 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
4-1/2 in

Details

Item
Drill Bit,1/2 in,Titanium Nitride,135deg
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Finish - Machining
Titanium Nitride
Drill Bit Grouping
Drill Bit
Number of Pieces
3
Weight
6.56 oz
Drill Bit Type
Masonry Bit

Description

Drill Bit,1/2 in,Titanium Nitride,135deg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.