Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DRILL BIT #15

  • Mfr # HN81115

  • Zoro # G402578340


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

Shank Type
Straight
Drill Bit Size
2-3/16 in
Flute Length
2-3/16 in
Overall Length
3-3/8 in
Measurement Type
Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN81115
Zoro #
G402578340
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
2-3/16 in
Flute Length
2-3/16 in
Overall Length
3-3/8 in
Diameter
#15

Details

Shank Type
Straight
Measurement Type
Number
Product Type
Jobber Length Drill Bits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.