
Drill Bit, 15/32, Turbomax, 135deg, PK3, Shank Dia.: 3/8"
Mfr # 73630ZR
Zoro # G3973411
product price: $45.55
/pk 3, $15.18/eaKey Features
Overall Length
15/32"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
15/32"
Shank Dia.
3/8"
Material - Machining
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73630ZR
Zoro #
G3973411
UPC #
-
Country of Origin
China
Dimensions
Overall Length
15/32"
Drill Bit Size
15/32"
Shank Dia.
3/8"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Bit,15/32,Turbomax,135deg
Drill Bit Point Angle
135 Degrees
Material - Machining
HSS
Cutting Direction
Right Hand
Finish - Machining
Black and gold oxide
Shank Type - Machining
Three-Flat
Drill Bit Grouping
Drill Bit
Number of Pieces
3
Description
Drill Bit,15/32,Turbomax,135deg, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.