Zoro Homepage

Drill Bit, 15/64, 135deg, Black Oxide, PK5

  • Mfr # 67515

  • Zoro # G3973929


product price: $13.75
/pk 5, $2.75/ea

Key Features

Overall Length
15/64"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
15/64"
Shank Dia.
15/64"
Material - Machining
M-2 high speed steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67515
Zoro #
G3973929
UPC #
-
Country of Origin
China

Dimensions

Overall Length
15/64"
Drill Bit Size
15/64"
Shank Dia.
15/64"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Drill Bit,15/64,135deg,Black Oxide
Drill Bit Point Angle
135 Degrees
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Number of Pieces
5
Drill Bit Grouping
Drill Bit

Description

Drill Bit,15/64,135deg,Black Oxide, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.