This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67523
Zoro #
G3973877
UPC #
-
Country of Origin
China
Dimensions
Overall Length
23/64"
Drill Bit Size
23/64"
Shank Dia.
23/64"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Bit,23/64,135deg,Black Oxide
Drill Bit Point Angle
135 Degrees
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Number of Pieces
5
Drill Bit Grouping
Drill Bit
Description
Drill Bit,23/64,135deg,Black Oxide, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.