Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit, 23/64, Turbomax, 135deg, PK3

  • Mfr # 73323

  • Zoro # G3973551


product price: $25.65
/pk 3, $8.55/ea

Key Features

Overall Length
23/64"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
23/64"
Shank Dia.
23/64"
Material - Machining
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73323
Zoro #
G3973551
UPC #
-
Country of Origin
China

Dimensions

Overall Length
23/64"
Drill Bit Size
23/64"
Shank Dia.
23/64"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Drill Bit,23/64,Turbomax,135deg
Drill Bit Point Angle
135 Degrees
Material - Machining
HSS
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Number of Pieces
3
Drill Bit Grouping
Drill Bit

Description

Drill Bit,23/64,Turbomax,135deg, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.