Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit, 27/64, 135deg, Black Oxide, PK5

  • Mfr # 67527

  • Zoro # G3973859


product price: $34.19
/pk 5, $6.84/ea

Key Features

Drill Bit Point Angle
135 Degrees
Drill Bit Size
27/64"
Shank Dia.
27/64"
Cutting Direction
Right Hand
Drill Bit Dimension Type
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67527
Zoro #
G3973859
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
27/64"
Shank Dia.
27/64"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Drill Bit,27/64,135deg,Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
5
Drill Bit Grouping
Drill Bit

Description

Drill Bit,27/64,135deg,Black Oxide, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.