Zoro Homepage

Drill Bit, 29/64, Turbomax, 135deg, PK3, Shank Dia.: 3/8"

  • Mfr # 73629ZR

  • Zoro # G3973420


product price: $45.55
/pk 3, $15.18/ea

Key Features

Drill Bit Point Angle
135 Degrees
Drill Bit Size
29/64"
Shank Dia.
3/8"
Material - Machining
HSS
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73629ZR
Zoro #
G3973420
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
29/64"
Shank Dia.
3/8"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Drill Bit,29/64,Turbomax,135deg
Drill Bit Point Angle
135 Degrees
Material - Machining
HSS
Cutting Direction
Right Hand
Finish - Machining
black and gold oxide
Shank Type - Machining
3-flatted
Drill Bit Grouping
Drill Bit
Number of Pieces
3

Description

Drill Bit,29/64,Turbomax,135deg, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.