This item is Discontinued.

Irwin Irwin 3/32 in. X 2-1/4 in. L High Speed Steel Drill Bit Set Straight Shank 2 pc 67506

This item is Discontinued.

Irwin

Irwin 3/32 in. X 2-1/4 in. L High Speed Steel Drill Bit Set Straight Shank 2 pc (Discontinued)

Mfr # 67506
Zoro # G805994471
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67506
Zoro #
G805994471
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.094 in
Drill Bit Size
3/32 in.
Flute Length
1-1/8 in

Details

Drill Bit Point Angle
135°
Material - Machining
M-2 high speed steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Type
Jobber
Application
INDIVIDUAL

Description

Irwin Black Oxide Drill Bit is constructed of M-2


  • • Metal twist drill bit
  • • For general use in wood, metal and plastic
  • • 135 degree split point ensures a true start and eliminates bit walking
  • • Black oxide coating resists corrosion
  • • M-2 high speed steel
  • • 3/32 in. diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.