5/16-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (Discontinued)
- Mfr # 63920
- Zoro # G3972921
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63920
Zoro #
G3972921
UPC #
042526639203
Country of Origin
China
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
5/16"
Shank Dia.
5/16"
Details
Item
Metal Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
TiN
Cutting Direction
Right Hand
Point Type
Split point
Finish - Machining
Titanium Nitride
Description
Drill Bit,5/16,Titanium Nit.,135deg, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.