Zoro Homepage

Drill Bit, 532 in Dia, 6 in OAL, HeavyDuty, Straight Shank

  • Mfr # 66710

  • Zoro # G407390732


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Drill Bit Dimension Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66710
Zoro #
G407390732
UPC #
42526667107
Country of Origin
China

Dimensions

Drill Bit Dimension Type
SAE

Details

Item
Drill Bit

Description

M2 highspeed steel for strength with black oxide coating for heat and wear resistance in wood, metal or plastic applications Split point ensures a true start and eliminates bit walking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.