
Drill Bit, 5/32x4x6in, Speedhammer
Mfr # 322002
Zoro # G3974568
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Drill Bit Size
5/32 in
Shank Dia.
5/32"
Material - Machining
carbide
Cutting Direction
Right Hand
Shank Type - Machining
SDS-Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322002
Zoro #
G3974568
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 in
Drill Bit Size
5/32 in
Shank Dia.
5/32"
Details
Item
Drill Bit,5/32x4x6in,Speedhammer
Material - Machining
carbide
Cutting Direction
Right Hand
Shank Type - Machining
SDS-Plus
Drill Bit Grouping
Drill Bit
Description
Drill Bit,5/32x4x6in,Speedhammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.