Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DRILL BIT 5/64"STRGHT2PK

  • Mfr # 67505

  • Zoro # G505995006


product price: $7.85
/pk 2, $3.93/ea

Key Features

Overall Length
2 in
SAE or Metric
SAE
Flute Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67505
Zoro #
G505995006
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Flute Length
1 in

Details

Item
Drill Bit
SAE or Metric
SAE

Description

Irwin 5/64 in. X 2 in. L High Speed Steel Drill Bit Set 2 pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.