Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit, 5/8x16x18in, Speedhammer

  • Mfr # 322044

  • Zoro # G3974236


product price: $39.69
/ea

Key Features

Shank Dia.
5/8"
Cutting Direction
Right Hand
Finish - Machining
Shot-peened, double tempered
Shank Type - Machining
SDS-Plus
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322044
Zoro #
G3974236
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
5/8"

Details

Item
Drill Bit,5/8x16x18in,Speedhammer
Cutting Direction
Right Hand
Finish - Machining
Shot-peened, double tempered
Shank Type - Machining
SDS-Plus
Drill Bit Grouping
Drill Bit

Description

Drill Bit,5/8x16x18in,Speedhammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.