
Irwin No 60 X 1-5/8 in. L High Speed Steel Wire Gauge Bit Straight Shank 1 pc
Mfr # 81160
Zoro # G3990180
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Overall Length
0.25 in
Material - Machining
High Speed Steel
Drill Bit Type
Jobber
Flute Length
11/16 in
Application
INDIVIDUAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81160
Zoro #
G3990180
UPC #
24721811608
Country of Origin
United States
Dimensions
Overall Length
0.25 in
Flute Length
11/16 in
Details
Material - Machining
High Speed Steel
Drill Bit Type
Jobber
Application
INDIVIDUAL
Description
IRWIN General Purpose High Speed Steel Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
- • Used where more precisely sized holes are required
- • Drills exact hole size; ideal for tapping
- • Standard 118 degree point for use in wood, metal, and plastic
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.