Zoro Homepage

DRILL BIT 7/16" 12" HSS AIRCRAFT

  • Mfr # HN62128

  • Zoro # G102578688


product price: $15.85
/ea

Key Features

Overall Length
3
Number of Flutes
12 in
Flute Length
High Speed Steel
Finish
4-1/16 in
System of Measurement
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN62128
Zoro #
G102578688
UPC #
425266212842
Country of Origin
China

Dimensions

Overall Length
3
Flute Length
High Speed Steel
Milling Diameter
Fractional

Details

Item
DRILL BIT
Number of Flutes
12 in
Finish
4-1/16 in
Shank Type
7/16 in
System of Measurement
2
Material
Straight
Point Angle
Aircraft Extension Drill Bits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.