
Drill Bit, 7/16, 135deg, Black Oxide, PK5, Number of Pieces: 5
Mfr # 67828
Zoro # G3973789
product price: $64.15
/pk 5, $12.83/eaKey Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
7/16"
Shank Dia.
3/8"
Material - Machining
High-Speed Steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67828
Zoro #
G3973789
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
7/16"
Shank Dia.
3/8"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Bit,7/16,135deg,Black Oxide
Drill Bit Point Angle
135 Degrees
Material - Machining
High-Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Reduced-Shank
Drill Bit Grouping
Drill Bit
Number of Pieces
5
Description
Drill Bit,7/16,135deg,Black Oxide, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.