
DRILL BIT 7/16" LEFT HAND COBALT HSS
Mfr # HN30528
Zoro # G102578633
product price: $22.55
/eaKey Features
Shank Type
Cylinder
Number of Flutes
2
Point Type
135-Degree Split Point
Overall Length
4-9/16 in
Flute Length
2-5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HN30528
Zoro #
G102578633
UPC #
247213052826
Country of Origin
Brazil
Dimensions
Overall Length
4-9/16 in
Flute Length
2-5/8 in
Diameter
7/16 in
Details
Shank Type
Cylinder
Number of Flutes
2
Point Type
135-Degree Split Point
Application
Remove broken studs,bolts,screws
Measurement Type
Fractional
Product Type
Left Hand Mechanics Length Drill Bits
Resistance
Abrasion
Material
M-42 Cobalt High-Speed Steel
Finish
Gold Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.