This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
73328
Zoro #
G3973518
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
7/16"
Shank Dia.
7/16"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Bit,7/16,Turbomax,135deg
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Number of Pieces
3
Drill Bit Material
High Speed Steel
Point Type
Self-Centering Turbomax Feature Point
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Black and Gold Oxide
Point type
Self-Centering Turbomax Feature Point
Description
Drill Bit,7/16,Turbomax,135deg, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.