DRILL BIT 7/16 in BLK OXIDE

  • Mfr # 67828

  • Zoro # G1926833


product price:  $8.85
/ea

Key Features

Overall Length
0.100 in
Drill Bit Point Angle
135-degree
Material - Machining
High-Speed Steel
Finish - Machining
Black Oxide
Shank Length
0.38"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67828
Zoro #
G1926833
UPC #
24721678287
Country of Origin
China

Dimensions

Overall Length
0.100 in
Shank Length
0.38"
Flute Length
4.06"

Details

Item
Drill Bit
Drill Bit Point Angle
135-degree
Material - Machining
High-Speed Steel
Finish - Machining
Black Oxide
Drill Bit Type
Jobber
Application
INDIVIDUAL
Primary Material Application
Metal

Description

Black Oxide HSS Fractional 3/8 reduced shank jobb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.