
Irwin 7/64 in. X 2-5/8 in. L High Speed Steel Drill Bit Set Straight Shank 2 pc (Discontinued)
- Mfr # 67507
- Zoro # G405995052
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67507
Zoro #
G405995052
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5.800 in
Flute Length
1-1/2 in
Details
Application
INDIVIDUAL
Drill Bit Type
Jobber
Description
7/64 inch HD Jobber Drill Bit High speed steel wit
- • Metal twist drill bit
- • For general use in wood, metal and plastic
- • 135 degree split point ensures a true start and eliminates bit walking
- • Black oxide coating resists corrosion
- • M-2 high speed steel
- • 7/64 in. diameter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.