
Drill Bit, 7/8x10x12in, Speedhammer
Mfr # 322052
Zoro # G3974157
product price: $46.39
/eaKey Features
Overall Length
12 in
Drill Bit Size
7/8 in
Shank Dia.
7/8"
Material - Machining
carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322052
Zoro #
G3974157
UPC #
-
Country of Origin
China
Dimensions
Overall Length
12 in
Drill Bit Size
7/8 in
Shank Dia.
7/8"
Details
Item
Drill Bit,7/8x10x12in,Speedhammer
Material - Machining
carbide
Cutting Direction
Right Hand
Shank Type - Machining
SDS-Plus
Drill Bit Grouping
Drill Bit
Description
Drill Bit,7/8x10x12in,Speedhammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.