
Drill Bit, 9/32, Black Oxide, PK5
Mfr # 67518
Zoro # G3973901
product price: $20.29
/pk 5, $4.06/eaKey Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
9/32"
Shank Dia.
9/32"
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67518
Zoro #
G3973901
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
9/32"
Shank Dia.
9/32"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Bit,9/32,Black Oxide
Drill Bit Point Angle
135 Degrees
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Number of Pieces
5
Description
Drill Bit,9/32,Black Oxide, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.