DRILL BIT 9/32 inBLK OXIDE

  • Mfr # 67518

  • Zoro # G1920192


product price:  $9.15
/ea

Key Features

Overall Length
4-1/4 in
SAE or Metric
SAE
Flute Length
2-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67518
Zoro #
G1920192
UPC #
24721675187
Country of Origin
China

Dimensions

Overall Length
4-1/4 in
Flute Length
2-15/16 in

Details

Item
Drill Bit
SAE or Metric
SAE

Description

9/32 inch HD Jobber Drill Bit high speed steel wit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.