Zoro Homepage

DRILL BIT DOUBLE END 5/32"

  • Mfr # HN60610

  • Zoro # G202578410


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Overall Length
2-1/16 in
Diameter
5/32 in
Drill Bit Point Angle
135 Degrees
Flute Length
5/8 in
Application
Metal drilling in tight places,Drilling sheet metal for rivets & fasteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN60610
Zoro #
G202578410
UPC #
247216061054
Country of Origin
China

Dimensions

Overall Length
2-1/16 in
Diameter
5/32 in
Flute Length
5/8 in

Details

Item
Double End Drill Bits
Drill Bit Point Angle
135 Degrees
Application
Metal drilling in tight places,Drilling sheet metal for rivets & fasteners
Resistance
Corrosion
Finish - Machining
Black Oxide
Measurement System
Fractional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.