Zoro Homepage

DRILL BIT DOUBLE END 9/64"

  • Mfr # HN60609

  • Zoro # G902578437


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

Diameter
9/64 in
Flute Length
5/8 in
Drill Bit Point Angle
135 Degrees
Overall Length
2 in
Application
Metal drilling in tight places,Drilling sheet metal for rivets & fasteners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN60609
Zoro #
G902578437
UPC #
247216060996
Country of Origin
China

Dimensions

Diameter
9/64 in
Flute Length
5/8 in
Overall Length
2 in

Details

Drill Bit Point Angle
135 Degrees
Item
Double End Drill Bits
Application
Metal drilling in tight places,Drilling sheet metal for rivets & fasteners
Resistance
Corrosion
Finish - Machining
Black Oxide
Measurement System
Fractional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.