Zoro Homepage

DRILL BIT GLASS & TILE 1/4

  • Mfr # HN50516

  • Zoro # G902578543


product price: $8.25
/ea

Key Features

Number of Flutes
2
Primary Material Application
Glass,Tile
Material - Machining
High Speed Steel with Carbide Tip
Shank Diameter
1/4 in
Measurement System
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN50516
Zoro #
G902578543
UPC #
425265051640
Country of Origin
China

Dimensions

Shank Diameter
1/4 in

Details

Item
Glass & Tile Drill Bits
Number of Flutes
2
Primary Material Application
Glass,Tile
Material - Machining
High Speed Steel with Carbide Tip
Measurement System
Fractional
Drill Bit Point Type
Spear Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.