Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DRILL BIT GLASS & TILE 1/8

  • Mfr # HN50508

  • Zoro # G202578472


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Measurement System
Fractional
Shank Diameter
1/8 in
Drill Bit Point Type
Spear Point
Material - Machining
Tungsten Carbide
Primary Material Application
Glass,Tile,Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN50508
Zoro #
G202578472
UPC #
425265050896
Country of Origin
China

Dimensions

Shank Diameter
1/8 in

Details

Item
Glass & Tile Drill Bits
Measurement System
Fractional
Drill Bit Point Type
Spear Point
Material - Machining
Tungsten Carbide
Primary Material Application
Glass,Tile,Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.