Zoro Homepage

Drill Bit, No.34, Wire Gauge, 118deg, PK5

  • Mfr # 81134

  • Zoro # G3972757


product price: $5.79
/pk 5, $1.16/ea
Sold in multiples of 2 for $11.58

Key Features

Drill Bit Point Angle
118 Degrees
Drill Bit Size
#34
Shank Dia.
0.1110"
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81134
Zoro #
G3972757
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#34
Shank Dia.
0.1110"
Drill Bit Dimension Type
Wire

Details

Item
Drill Bit,No.34,Wire Gauge,118deg
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Number of Pieces
5

Description

Drill Bit,No.34,Wire Gauge,118deg, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.