Zoro Homepage

Drill Bit, No.35, Wire Gauge, 118deg, PK5

  • Mfr # 81135

  • Zoro # G3972748


product price: $6.95
/pk 5, $1.39/ea
Sold in multiples of 2 for $13.90

Key Features

Drill Bit Size
#35
Shank Dia.
0.1100"
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81135
Zoro #
G3972748
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#35
Shank Dia.
0.1100"
Drill Bit Dimension Type
Wire

Details

Item
Drill Bit,No.35,Wire Gauge,118deg
Drill Bit Point Angle
118 Degrees
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
Number of Pieces
5
Drill Bit Grouping
Drill Bit

Description

Drill Bit,No.35,Wire Gauge,118deg, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.