Zoro Homepage

Drill Bit, No.38, Wire Gauge, 118deg, PK5

  • Mfr # 81138

  • Zoro # G3972711


product price: $7.35
/pk 5, $1.47/ea
Sold in multiples of 2 for $14.70

Key Features

Drill Bit Point Angle
118 Degrees
Drill Bit Size
#38
Shank Dia.
0.1015"
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81138
Zoro #
G3972711
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#38
Shank Dia.
0.1015"
Drill Bit Dimension Type
Wire

Details

Item
Drill Bit,No.38,Wire Gauge,118deg
Drill Bit Point Angle
118 Degrees
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
Finish - Machining
Bright
Number of Pieces
5
Drill Bit Grouping
Drill Bit

Description

Drill Bit,No.38,Wire Gauge,118deg, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.