
Drill Bit, No.50, Wire Gauge, 118deg, PK5
Mfr # 81150
Zoro # G3972678
product price: $6.69
/pk 5, $1.34/eaSold in multiples of 2 for $13.38
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#50
Shank Dia.
0.0700"
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81150
Zoro #
G3972678
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
#50
Shank Dia.
0.0700"
Drill Bit Dimension Type
Wire
Details
Item
Drill Bit,No.50,Wire Gauge,118deg
Drill Bit Point Angle
118 Degrees
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Number of Pieces
5
Description
Drill Bit,No.50,Wire Gauge,118deg, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.