Zoro Homepage

Drill Bit, No.57, Wire Gauge, 118deg, PK5

  • Mfr # 81157ZR

  • Zoro # G3972635


product price: $7.29
/pk 5, $1.46/ea

Key Features

Drill Bit Point Angle
118 Degrees
Drill Bit Size
#57
Shank Dia.
0.0430"
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81157ZR
Zoro #
G3972635
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#57
Shank Dia.
0.0430"
Drill Bit Dimension Type
Wire

Details

Item
Drill Bit,No.57,Wire Gauge,118deg
Drill Bit Point Angle
118 Degrees
Material - Machining
M-2 high speed steel
Cutting Direction
Right Hand
Finish - Machining
Bright
Drill Bit Grouping
Drill Bit
Number of Pieces
5

Description

Drill Bit,No.57,Wire Gauge,118deg, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.