This item is Discontinued.

Irwin Irwin 11/64 in. X 3-1/4 in. L High Speed Steel Drill Bit Straight Shank 1 pc 67511

Irwin 11/64 in. X 3-1/4 in. L High Speed Steel Drill Bit Straight Shank 1 pc (Discontinued)

  • Mfr # 67511
  • Zoro # G1761049
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67511
Zoro #
G1761049
UPC #
24721675118
Country of Origin
China

Dimensions

Overall Length
5.8 in
Flute Length
2-1/8 in

Details

Item
Drill Bit
SAE or Metric
SAE

Description

11/64 inch HD Jobber Drill Bit high speed steel wi


  • • Jobber length
  • • For general use in wood, metal and plastic
  • • 135 degree split point ensures a true start and eliminates bit walking
  • • Black oxide coating resists corrosion
  • • M-2 high speed steel
  • • 11/64 in. diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.