This item is Discontinued.

This item is Discontinued.
Irwin 19/64 in. X 4-3/8 in. L High Speed Steel Drill Bit Straight Shank 1 pc (Discontinued)
Mfr #
67519
Zoro #
G1759070
UPC # 24721675194
Country of Origin China
Category Jobber Length Drill Bits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67519
Zoro #
G1759070
UPC #
24721675194
Country of Origin
China
Dimensions
Overall Length
7-5/8 in
Drill Bit Size
19/64 in
Flute Length
3-1/16 in
Details
Item
Drill Bit
Drill Bit Point Angle
135°
Material - Machining
high speed steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
SAE or Metric
SAE
Description
19/64 inch HD Jobber Drill Bit high speed steel wi
- • Fractional straight shank drill bit
- • Jobber length
- • For general use in wood, metal and plastic
- • 135 degree split-point tip starts drilling immediately and eliminates walking
- • Black oxide
- • High speed steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.