Zoro Homepage

Drill Bit21/64"Blk Oxide

  • Mfr # 67521

  • Zoro # G1759594


product price: $8.49
/ea

Key Features

Overall Length
7.3 in
SAE or Metric
SAE
Flute Length
3-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67521
Zoro #
G1759594
UPC #
24721675217
Country of Origin
China

Dimensions

Overall Length
7.3 in
Flute Length
3-5/16 in

Details

Item
Drill Bit
SAE or Metric
SAE

Description

21/64 inch HD Jobber Drill Bit high speed steel wi


  • • Fractional straight shank drill bit
  • • Jobber length
  • • For general use in wood, metal and plastic
  • • 135 degree split-point tip starts drilling immediately and eliminates walking
  • • Black oxide
  • • High speed steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.