This item is Discontinued.

This item is Discontinued.
Irwin 25/64 in. X 5-1/8 in. L High Speed Steel Drill Bit Straight Shank 1 pc (Discontinued)
Mfr #
67525
Zoro #
G1761240
UPC # 24721675255
Country of Origin China
Category Jobber Length Drill Bits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67525
Zoro #
G1761240
UPC #
24721675255
Country of Origin
China
Dimensions
Overall Length
5.13 in
Diameter
0.39 in
Flute Length
3-3/4 in
Details
Item
Drill Bit
Primary Material Application
Metal; Plastic; Wood
Point Style
Split
Drill Bit Type
Jobber-length Bit
Description
Bit is constructed of M-2 high speed steel for the
- • Fractional straight shank drill bit
- • Jobber length
- • For general use in wood, metal and plastic
- • 135 degree split-point tip starts drilling immediately and eliminates walking
- • Black oxide
- • High speed steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.